- 72 yd Length
- 3 in Width
- Green Color
| Type | Polyester Tape |
| Color | Green |
| Length | 72 yd |
| Thickness | 4 mil |
| Weight | 1.416 LB |
| EAN or UPC | 21200052477 |
| Type | Polyester Tape |
| Color | Green |
| Length | 72 yd |
| Thickness | 4 mil |
| Weight | 1.416 LB |
| EAN or UPC | 21200052477 |