- Polyethylene Tape
- 36 yd Length
- 1 in Width
- Transparent Color
| Type | Polyethylene Tape |
| Backing Thickness | 0.1 mm |
| Backing Material | Polyethylene |
| Temperature Range [Max] | 200 °F |
| Adhesion Strength | 18 oz/in |
| Cable Marking | 3 in |
| Temperature Range [Min] | -20 °F |
| Thickness | 5 mil |
| Color | Transparent |
| Performance | High Performance |
| Adhesive | Rubber |
| Elongation | 3 % |
| Length | 36 yd |
| Shelf Life | 18 Months |
| Core Size | 3 in |
| Weight | 0.277 LB |
| EAN or UPC | 21200051708 |

