- Polyethylene Tape
- 36 yd Length
- 3 in Width
- White Color
| Shelf Life | 18 Months |
| Backing Material | Polyethylene |
| Length | 36 yd |
| Thickness | 5 mil |
| Adhesive | Rubber |
| Type | Polyethylene Tape |
| Temperature Range [Min] | -20 °F |
| Adhesion Strength | 18 oz/in |
| Temperature Range [Max] | 170 °F |
| Performance | High Performance |
| Color | White |
| Core Size | 3 in |
| Backing Thickness | 0.1 mm |
| Weight | 0.845 LB |
| EAN or UPC | 21200051661 |

