- Vinyl Tape
- 36 yd Length
- 1/4 in Width
- Green Color
| Temperature Range [Min] | 40 °F |
| Type | Vinyl Tape |
| Adhesive | Rubber |
| Thickness | 5.3 mil |
| Backing Thickness | 0.1 mm |
| Backing Material | Vinyl |
| Temperature Range [Max] | 170 °F |
| Length | 36 yd |
| Color | Green |
| Shelf Life | 18 Months |
| Adhesion Strength | 26 oz/in |
| Performance | High Performance |
| Weight | 8.888 LB |
| EAN or UPC | 21200051302 |

