- Double Coated Tape
- 36 yd Length
- 1/4 in Width
- Clear Color
| Thickness | 4 mil |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Performance | Best |
| Width | 1/4 in |
| Color | Clear |
| Carrier Thickness | 0.095 mil |
| Length | 36 yd |
| Type | Double Coated Tape |
| Primary Liner Color | Tan |
| Primary Liner Thickness | 0.1 mm |
| Primary Liner | 60# Densified Kraft Paper |
| Material | Polyester Film |
| Weight | 0.121 LB |
| EAN or UPC | 21200050510 |

