- Adhesive Transfer Tape
- 1000 yd Length
- 1/2 in Width
- Translucent Color
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Primary Liner Color | White w/Red Print |
| Adhesive | Acrylic |
| Thickness | 1 mil |
| Type | Adhesive Transfer Tape |
| Primary Liner | 42.5# Densified Kraft Paper |
| Color | Translucent |
| Length | 1,000 yd |
| Width | 1/2 in |
| Primary Liner Thickness | 0.06 mm |
| Weight | 28.65 LB |
| EAN or UPC | 21200047268 |

