- Double Coated Tape
- 36 yd Length
- 3/4 in Width
- Clear Color
| Temperature Range [Max] | 250 °F |
| Primary Liner | 55# Densified Kraft Paper |
| Primary Liner Thickness | 0.08 mm |
| Thickness | 3.9 mil |
| Material | Polyester Film |
| Length | 36 yd |
| Color | Clear |
| Primary Liner Color | White |
| Carrier Thickness | 0.5 mil |
| Type | Double Coated Tape |
| Width | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.317 LB |
| EAN or UPC | 21200047213 |

