- Masking Tape
- 55 m Length
- 48 mm Width
- Silver Color
- Weather-Resistant Grade
| Backing Material | Crepe Paper |
| Grade | Weather-Resistant |
| Adhesion Strength | 33 oz/in |
| Color | Silver |
| Thickness | 5.8 mil |
| Length | 55.000 m |
| Temperature Range [Max] | 200 °F |
| Adhesive | Rubber |
| Type | Masking Tape |
| Weight | 0.894 LB |
| EAN or UPC | 21200045974 |

