- 72 yd Length
- 2 in Width
- Green Color
| Color | Green |
| Type | Polyester Tape |
| Length | 72 yd |
| Thickness | 4 mil |
| Weight | 0.947 LB |
| EAN or UPC | 21200045905 |
| Color | Green |
| Type | Polyester Tape |
| Length | 72 yd |
| Thickness | 4 mil |
| Weight | 0.947 LB |
| EAN or UPC | 21200045905 |