- Photo Film Splicing Tape
- 72 yd Length
- 2 in Width
- Black Color
| Temperature Range [Min] | -60 °F |
| Length | 72 yd |
| Elongation | 1.4 % |
| Adhesion Strength | 50 oz/in |
| Color | Black |
| Temperature Range [Max] | 300 °F |
| Backing Material | Polyester |
| Backing Thickness | 0.03 mm |
| Type | Photo Film Splicing Tape |
| Shelf Life | 18 Months |
| Thickness | 2.5 mil |
| Weight | 15.75 LB |
| EAN or UPC | 21200045875 |

