- Nylon Film Tape
- 72 yd Length
- 2 in Width
- White Color
| Backing Material | Nylon |
| Elongation | 4.6 % |
| Shelf Life | 18 Months |
| Temperature Range [Min] | 60 °F |
| Thickness | 3.6 mil |
| Primary Liner Color | White |
| Color | White |
| Backing Thickness | 0.05 mm |
| Adhesive | Rubber |
| Length | 72 yd |
| Temperature Range [Max] | 305 °F |
| Type | High Temperature, Nylon Film Tape |
| Adhesion Strength | 55 oz/in |
| Liner Material | Rubber |
| Weight | 0.739 LB |
| EAN or UPC | 21200043543 |

