- Polyester Film Tape
- 72 yd Length
- 2 in Width
- Cream Color
| Color | Cream |
| Length | 72 yd |
| Thickness | 2.7 mil |
| Type | Polyester Film Tape |
| Backing Material | Polyester |
| Adhesive | Synthetic Rubber |
| Weight | 0.656 LB |
| EAN or UPC | 21200043536 |
| Color | Cream |
| Length | 72 yd |
| Thickness | 2.7 mil |
| Type | Polyester Film Tape |
| Backing Material | Polyester |
| Adhesive | Synthetic Rubber |
| Weight | 0.656 LB |
| EAN or UPC | 21200043536 |