- Label Protection Tape
- 72 yd Length
- 5 in Width
- Pink Color
| Thickness | 2.5 mil |
| Adhesion Strength | 25 oz/in |
| Core Size | 3 in |
| Type | Label Protection Tape |
| Length | 72 yd |
| Color | Pink |
| Backing Material | Acetate |
| Backing Thickness | 0.04 mm |
| Adhesive | Acrylic |
| Performance | Specialty |
| Weight | 1.542 LB |
| EAN or UPC | 21200041341 |

