- Paint Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
| Backing Material | Crepe Paper |
| Temperature Range [Max] | 300 °F |
| Dia. | 5.609 in |
| Adhesion Strength | 38 oz/in |
| Shelf Life | 12 Months |
| Color | Tan |
| Adhesive | Rubber |
| Length | 55.000 m |
| Thickness | 7.6 mil |
| Type | Paint Masking Tape |
| Weight | 0.72 LB |
| EAN or UPC | 21200041112 |

