- Polyester Tape
- 72 yd Length
- 1 in Width
- Transparent Color
| Thickness | 6.3 mil |
| Backing Material | Polyester |
| Adhesive | Acrylic |
| Temperature Range [Min] | -60 °F |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Backing Thickness | 0.11 mm |
| Color | Transparent |
| Elongation | 1.3 % |
| Type | Polyester Tape |
| Shelf Life | 18 Months |
| Adhesion Strength | 33 oz/in |
| Weight | 0.843 LB |
| EAN or UPC | 21200040245 |

