- Safety Stripe Tape
- 36 yd Length
- 3 in Width
| Backing Thickness | 0.11 mm |
| Type | Safety Stripe Tape |
| Thickness | 5.4 mil |
| Elongation | 1.7 % |
| Backing Material | Vinyl |
| Color | Black |
| Performance | High Performance |
| Temperature Range [Max] | 140 °F |
| Length | 36 yd |
| Adhesive | Rubber |
| Adhesion Strength | 19 oz/in |
| Shelf Life | 18 Months |
| Temperature Range [Min] | 40 °F |
| Weight | 1.083 LB |
| EAN or UPC | 21200039546 |

