- Safety Stripe Tape
- 36 yd Length
- 3 in Width
applications
- Use to identify and mark traffic areas and physical hazards
- Excellent for many lane and safety marking applications
- Helps identify hazard areas
features
- Resists most common solvents
- Durable vinyl tape
| Length | 36 yd |
| Text Color | None |
| Thickness | 5.4 mil |
| Backing Material | Vinyl |
| Shelf Life | 18 Months |
| Adhesive | Rubber |
| Backing Thickness | 0.11 mm |
| Sign Legend | None |
| Style | Safety |
| Elongation | 1.7 % |
| Temperature Range [Min] | 40 °F |
| Type | Safety Stripe Tape |
| Background Color | Black/Yellow |
| Temperature Range [Max] | 140 °F |
| Adhesion Strength | 19 oz/in |
| Performance | High Performance |
| Color | Yellow/Black |
| Weight | 1.073 LB |
| EAN or UPC | 21200039515 |

