- 72 yd Length
- 1 1/2 in Width
- Green Color
| Color | Green |
| Thickness | 4 mil |
| Type | Polyester Tape |
| Length | 72 yd |
| Weight | 0.683 LB |
| EAN or UPC | 21200039218 |
| Color | Green |
| Thickness | 4 mil |
| Type | Polyester Tape |
| Length | 72 yd |
| Weight | 0.683 LB |
| EAN or UPC | 21200039218 |