- Masking Tape
- 60 yd Length
- 3/4 in Width
- Tan Color
| Type | Masking Tape |
| Performance | High Performance |
| Length | 60 yd |
| Adhesion Strength | 29 oz/in |
| Adhesive | Rubber |
| Temperature Range [Max] | 350 °F |
| Thickness | 5.8 mil |
| Backing Material | Crepe Paper |
| Color | Tan |
| Shelf Life | 12 Months |
| Weight | 0.337 LB |
| EAN or UPC | 21200038501 |

