- Splicing Tape
- 72 yd Length
- 1 in Width
- Translucent Cream Color
| Thickness | 1.9 mil |
| Backing Material | Polyester |
| Type | Splicing Tape |
| Adhesion Strength | 22 oz/in |
| Shelf Life | 18 Months |
| Color | Translucent Cream |
| Length | 72 yd |
| Temperature Range [Min] | -60 °F |
| Backing Thickness | 0.03 mm |
| Temperature Range [Max] | 300 °F |
| Weight | 5.12 LB |
| EAN or UPC | 21200037870 |

