- Paint Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
| Color | Tan |
| Backing Material | Crepe Paper |
| Thickness | 7.6 mil |
| Adhesion Strength | 38 oz/in |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Type | Paint Masking Tape |
| Temperature Range [Max] | 300 °F |
| Dia. | 5.609 in |
| Length | 55.000 m |
| Weight | 0.329 LB |
| EAN or UPC | 21200037764 |

