- Photo Film Splicing Tape
- 72 yd Length
- 1 in Width
- Black Color
| Backing Material | Polyester |
| Adhesion Strength | 50 oz/in |
| Temperature Range [Max] | 300 °F |
| Length | 72 yd |
| Thickness | 2.5 mil |
| Temperature Range [Min] | -60 °F |
| Shelf Life | 18 Months |
| Type | Photo Film Splicing Tape |
| Backing Thickness | 0.04 mm |
| Color | Black |
| Weight | 11.78 LB |
| EAN or UPC | 21200037665 |

