- Vinyl Foam Tape
- 18 yd Length
- 0.62 in Width
- Black Color
| Length | 18 yd |
| Density | 20 lb/ft3 |
| Thickness | 250 mil |
| Backing Material | Foam |
| Primary Liner | Paper |
| Primary Liner Color | White |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Color | Black |
| Type | Vinyl Foam Tape |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 150 °F |
| Weight | 1.346 LB |
| EAN or UPC | 21200037603 |

