- Polyester Film Tape
- 72 yd Length
- 3 in Width
- Transparent Color
| Color | Transparent |
| Type | Polyester Film Tape |
| Adhesion Strength | 46 oz/in |
| Temperature Range [Min] | -60 °F |
| Thickness | 2.1 mil |
| Adhesive | Acrylic |
| Length | 72 yd |
| Backing Thickness | 0.03 mm |
| Backing Material | Polyester |
| Shelf Life | 18 Months |
| Elongation | 0.83 % |
| Temperature Range [Max] | 300 °F |
| Weight | 1.011 LB |
| EAN or UPC | 21200035913 |

