- Polyester Film Tape
- 72 yd Length
- 1 in Width
- Silver Color
| Adhesion Strength | 30 oz/in |
| Backing Thickness | 0.02 mm |
| Type | Polyester Film Tape |
| Backing Material | Polyester |
| Temperature Range [Max] | 160 °F |
| Length | 72 yd |
| Adhesive | Acrylic |
| Color | Silver |
| Shelf Life | 18 Months |
| Elongation | 1.2 % |
| Thickness | 1.9 mil |
| Temperature Range [Min] | -60 °F |
| Weight | 0.279 LB |
| EAN or UPC | 21200035791 |

