
- Prescription Label Tape
- 72 yd Length
- 1 1/2 in Width
- Transparent Color
Length | 72 yd |
Color | Transparent |
Type | Prescription Label Tape |
Weight | 0.458 LB |
EAN or UPC | 21200035524 |

Length | 72 yd |
Color | Transparent |
Type | Prescription Label Tape |
Weight | 0.458 LB |
EAN or UPC | 21200035524 |