- Riveters Tape
- 36 yd Length
- 0.8 in Width
- Transparent Color
| Temperature Range [Max] | 150 °F |
| Type | Riveters Tape |
| Length | 36 yd |
| Adhesive | Rubber Strip Coated along Edges of Tape Only |
| Color | Transparent |
| Backing Thickness | 0.025 mm |
| Adhesion Strength | 30 oz/in |
| Temperature Range [Min] | -20 °F |
| Backing Material | Polyester |
| Thickness | 1.7 mil |
| Shelf Life | 18 Months |
| Weight | 9.583 LB |
| EAN or UPC | 21200035074 |

