- Packaging Tape
- 72 yd Length
- 1/2 in Width
- Clear Color
- Light-Duty Grade
| Backing Material | UPVC Film |
| Adhesion Strength | 30 oz/in |
| Core Size | 3 in |
| Color | Clear |
| Backing Thickness | 0.04 mm |
| Type | Packaging Tape |
| Grade | Light-Duty |
| Performance | High Performance |
| Length | 72 yd |
| Thickness | 2.4 mil |
| Adhesive | Natural Rubber |
| Weight | 0.156 LB |
| EAN or UPC | 21200034817 |

