- Removable Repositionable Tape
- 72 yd Length
- 1/4 in Width
- Clear Color
| Temperature Range [Max] | 125 °F |
| Material | Unplasticized Polyvinyl Chloride |
| Type | Removable Repositionable Tape |
| Thickness | 3.5 mil |
| Primary Liner | Linerless Product |
| Color | Clear |
| Temperature Range [Min] | -60 °F |
| Length | 72 yd |
| Carrier Thickness | 1.4 mil |
| Weight | 0.112 LB |
| EAN or UPC | 21200034749 |

