- Lithographers Tape
- 72 yd Length
- 1/4 in Width
- Ruby Red Color
| Backing Material | UPVC |
| Color | Ruby Red |
| Adhesion Strength | 36 oz/in |
| Type | Lithographers Tape |
| Length | 72 yd |
| Backing Thickness | 0.04 mm |
| Adhesive | Rubber |
| Temperature Range [Max] | 120 °F |
| Thickness | 2.4 mil |
| Shelf Life | 12 Months |
| Weight | 0.056 LB |
| EAN or UPC | 21200034695 |

