- Urethane Foam Tape
- 36 yd Length
- 3/4 in Width
- Natural Color
| Shelf Life | 18 Months |
| Color | Natural |
| Density | 18 lb/ft3 |
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Max] | 200 °F |
| Length | 36 yd |
| Adhesive | Acrylic |
| Thickness | 62 mil |
| Primary Liner Color | White |
| Material | Urethane |
| Primary Liner | Paper |
| Type | Urethane Foam Tape |
| Weight | 1.016 LB |
| EAN or UPC | 21200034015 |

