- Foam Tape
- 36 yd Length
- 0.4 in Width
- Off-White Color
| Density | 15 lb/ft3 |
| Adhesive | Acrylic |
| Backing Thickness | 3.02 mm |
| Shelf Life | 24 Months |
| Temperature Range [Max] | 100 °F |
| Primary Liner | 62# Densified Kraft Paper |
| Width | 0.400 in |
| Primary Liner Color | Green |
| Material | Urethane |
| Backing Material | Urethane Foam |
| Type | Double Coated, Foam Tape |
| Elongation | 0.9 % |
| Primary Liner Thickness | 0.08 mm |
| Thickness | 125 mil |
| Temperature Range [Min] | 70 °F |
| Color | Off-White |
| Length | 36 yd |
| Weight | 0.847 LB |
| EAN or UPC | 21200033834 |

