Skip to content Skip to navigation menu
Double Coated Urethane Foam Tape 4008

00021200033827

Double Coated Urethane Foam Tape 4008
Item #104148337
  • Foam Tape
  • 36 yd Length
  • 1/4 in Width
  • Off-White Color
Double Coated Urethane Foam Tape 4008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Tape
  • 36 yd Length
  • 1/4 in Width
  • Off-White Color
Width 1/4 in
Adhesive Acrylic
Shelf Life 24 Months
Primary Liner Color Green Plaid
Primary Liner 62# Densified Kraft Paper
Thickness 125 mil
Density 15 lb/ft3
Color Off-White
Length 36 yd
Backing Material Foam
Material Urethane
Primary Liner Thickness 0.08 mm
Temperature Range [Max] 220 °F
Type Double Coated, Foam Tape
Weight 0.57 LB
EAN or UPC 21200033827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison