- Foam Tape
- 36 yd Length
- 0.37 in Width
- Off-White Color
| Material | Urethane |
| Thickness | 62 mil |
| Primary Liner Color | Green Plaid |
| Length | 36 yd |
| Width | 0.370 in |
| Primary Liner Thickness | 0.08 mm |
| Color | Off-White |
| Density | 11 lb/ft3 |
| Temperature Range [Max] | 220 °F |
| Shelf Life | 24 Months |
| Type | Double Coated, Foam Tape |
| Primary Liner | 62# Densified Kraft Paper |
| Adhesive | Acrylic |
| Weight | 0.459 LB |
| EAN or UPC | 21200033728 |

