- Foam Tape
- 72 yd Length
- 1/4 in Width
- Off-White Color
| Primary Liner | 62# Densified Kraft Paper |
| Thickness | 31 mil |
| Length | 72 yd |
| Material | Urethane |
| Primary Liner Thickness | 0.08 mm |
| Density | 20 lb/ft3 |
| Temperature Range [Max] | 220 °F |
| Primary Liner Color | Green Plaid |
| Adhesive | Acrylic |
| Shelf Life | 24 Months |
| Type | Double Coated, Foam Tape |
| Width | 1/4 in |
| Color | Off-White |
| Weight | 0.53 LB |
| EAN or UPC | 21200033575 |

