- Adhesive Transfer Tape
- 60 yd Length
- 4 in Width
- Clear Color
| Type | Adhesive Transfer Tape |
| Temperature Range [Max] | 250 °F |
| Primary Liner Color | Tan |
| Width | 4 in |
| Primary Liner Thickness | 0.09 mm |
| Performance | Best |
| Color | Clear |
| Length | 60 yd |
| Primary Liner | 60# Densified Kraft Paper |
| Adhesive | Acrylic |
| Thickness | 2 mil |
| Temperature Range [Min] | -60 °F |
| Weight | 18.22 LB |
| EAN or UPC | 21200033414 |

