- Adhesive Transfer Tape
- 36 yd Length
- 1/2 in Width
- Clear Color
| Type | Adhesive Transfer Tape |
| Primary Liner Thickness | 0.1 mm |
| Adhesive | Acrylic |
| Temperature Range [Max] | 180 °F |
| Primary Liner | Densified Kraft Paper |
| Primary Liner Color | Tan |
| Performance | Best |
| Length | 36 yd |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Thickness | 2 mil |
| Weight | 0.154 LB |
| EAN or UPC | 21200033315 |

