- Double Coated Tape
- 36 yd Length
- 1 1/2 in Width
- Clear Color
| Carrier Thickness | 0.095 mil |
| Primary Liner Thickness | 0.1 mm |
| Length | 36 yd |
| Width | 1 1/2 in |
| Primary Liner | 60# Densified Kraft Paper |
| Temperature Range [Max] | 180 °F |
| Type | Double Coated Tape |
| Thickness | 4 mil |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Primary Liner Color | Tan |
| Material | Polyester Film |
| Weight | 0.685 LB |
| EAN or UPC | 21200033247 |

