- Vinyl Foam Tape
- 18 yd Length
- 1/4 in Width
- Black Color
| Density | 20 lb/ft3 |
| Backing Material | Foam |
| Primary Liner Color | White |
| Color | Black |
| Length | 18 yd |
| Primary Liner Thickness | 0.08 mm |
| Type | Vinyl Foam Tape |
| Temperature Range [Max] | 150 °F |
| Shelf Life | 18 Months |
| Thickness | 250 mil |
| Primary Liner | Paper |
| Adhesive | Acrylic |
| Weight | 0.595 LB |
| EAN or UPC | 21200033162 |

