- Vinyl Foam Tape
- 36 yd Length
- 1/4 in Width
- Black Color
| Shelf Life | 18 Months |
| Temperature Range [Max] | 150 °F |
| Primary Liner | Paper |
| Type | Vinyl Foam Tape |
| Length | 36 yd |
| Thickness | 62 mil |
| Primary Liner Color | White |
| Density | 25 lb/ft3 |
| Adhesive | Acrylic |
| Color | Black |
| Primary Liner Thickness | 0.08 mm |
| Backing Material | Foam |
| Weight | 15.71 LB |
| EAN or UPC | 21200033056 |

