- Vinyl Tape
- 36 yd Length
- 1 in Width
- Transparent Color
| Color | Transparent |
| Thickness | 7.2 mil |
| Type | Vinyl Tape |
| Backing Thickness | 0.15 mm |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 250 °F |
| Adhesion Strength | 24 oz/in |
| Length | 36 yd |
| Backing Material | Vinyl |
| Temperature Range [Min] | 40 °F |
| Adhesive | Rubber |
| Weight | 0.473 LB |
| EAN or UPC | 21200031960 |

