- Vinyl Tape
- 36 yd Length
- 6 in Width
- Black Color
| Length | 36 yd |
| Color | Black |
| Adhesion Strength | 23 oz/in |
| Temperature Range [Max] | 225 °F |
| Backing Material | Vinyl |
| Backing Thickness | 0.23 mm |
| Shelf Life | 18 Months |
| Type | Vinyl Tape |
| Thickness | 10.4 mil |
| Adhesive | Rubber |
| Weight | 3.78 LB |
| EAN or UPC | 21200031557 |

