- Glass Cloth Tape
- 60 yd Length
- 1 in Width
- White Color
| Shelf Life | 18 Months |
| Backing Material | Glass Cloth |
| Elongation | 0.07 % |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 450 °F |
| Thickness | 8.3 mil |
| Type | Glass Cloth Tape, Thermosettable |
| Core Size | 3 in |
| Adhesive | Thermosettable Rubber Resin |
| Length | 60 yd |
| Core Material | Paper |
| Backing Thickness | 0.12 mm |
| Flame Retardant | Yes |
| Color | White |
| Weight | 0.835 LB |
| EAN or UPC | 21200030208 |

