- Glass Cloth Tape
- 60 yd Length
- 1/2 in Width
- White Color
| Length | 60 yd |
| Color | White |
| Thickness | 8.3 mil |
| Adhesive | Thermosettable Rubber Resin |
| Temperature Range [Min] | 40 °F |
| Backing Material | Glass Cloth |
| Elongation | 7 % |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 450 °F |
| Backing Thickness | 0.12 mm |
| Type | Glass Cloth Tape, Thermosettable |
| Weight | 0.412 LB |
| EAN or UPC | 21200030185 |

