- Masking Tape
- 55 m Length
- 144 mm Width
- Tan Color
| Color | Tan |
| Backing Material | Crepe Paper |
| Adhesion Strength | 34 oz/in |
| Thickness | 5.9 mil |
| Performance | General Purpose |
| Temperature Range [Max] | 250 °F |
| Type | Masking Tape |
| Length | 55.000 m |
| Adhesive | Rubber |
| Weight | 2.531 LB |
| EAN or UPC | 21200029882 |

