- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
applications
- Medium temperature paint bake operations
- Noncritical paint masking
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Removes cleanly at bake temperatures of up to 250 °F (121 °C) for 30 minutes
- Excellent transfer resistance to "difficult to remove from" surfaces like EDPM rubber moldings
compliances
- 0
caution
- Should not be exposed to ketones, chlorinated hydrocarbons and esters found in lacquer thinners, degreasers, paint strippers, etc., which may cause the backing to swell or curl
| Backing Material | Crepe Paper |
| Adhesion Strength | 34 oz/in |
| Color | Tan |
| Thickness | 5.9 mil |
| Performance | General Purpose |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Length | 55.000 m |
| Temperature Range [Max] | 250 °F |
| Type | Masking Tape |
| Weight | 0.629 LB |
| EAN or UPC | 21200029837 |
-
Pre-Packed Quantities


