- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
applications
- Medium temperature paint bake operations
- Noncritical paint masking
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Removes cleanly at bake temperatures of up to 250 °F (121 °C) for 30 minutes
- Excellent transfer resistance to "difficult to remove from" surfaces like EDPM rubber moldings
compliances
- 0
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Thickness | 5.9 mil |
| Temperature Range [Max] | 250 °F |
| Adhesion Strength | 34 oz/in |
| Performance | General Purpose |
| Color | Tan |
| Adhesive | Rubber |
| Backing Material | Crepe Paper |
| Type | Masking Tape |
| Length | 55.000 m |
| Weight | 0.444 LB |
| EAN or UPC | 21200029820 |

