- Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
applications
- Medium temperature paint bake operations
- Noncritical paint masking
- Holding, protecting, bundling and other difficult applications where pressure-sensitive tape is needed
features
- Removes cleanly at bake temperatures of up to 250 °F (121 °C) for 30 minutes
- Excellent transfer resistance to "difficult to remove from" surfaces like EDPM rubber moldings
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Length | 55.000 m |
| Type | Masking Tape |
| Performance | General Purpose |
| Thickness | 5.9 mil |
| Temperature Range [Max] | 250 °F |
| Adhesive | Rubber |
| Adhesion Strength | 34 oz/in |
| Color | Tan |
| Shelf Life | 12 Months |
| Backing Material | Crepe Paper |
| Weight | 0.31 LB |
| EAN or UPC | 21200029813 |

