- Paper Tape
- 60 yd Length
- 3/4 in Width
- White Color
| Length | 60 yd |
| Adhesion Strength | 25 oz/in |
| Backing Material | Flatback Paper |
| Shelf Life | 12 Months |
| Temperature Range [Max] | 200 °F |
| Type | Paper Tape, Printable Flatback |
| Color | White |
| Thickness | 6.7 mil |
| Adhesive | Rubber |
| Weight | 0.36 LB |
| EAN or UPC | 21200028946 |

