- Masking Tape
- 55 m Length
- 144 mm Width
- Tan Color
| Color | Tan |
| Length | 55.000 m |
| Type | Masking Tape |
| Shelf Life | 12 Months |
| Performance | High Performance |
| Thickness | 6.3 mil |
| Temperature Range [Max] | 250 °F |
| Adhesion Strength | 37 oz/in |
| Adhesive | Rubber |
| Backing Material | Crepe Paper |
| Weight | 2.721 LB |
| EAN or UPC | 21200028601 |

